14W PAR38 LED Lamp, 27K

Item #: 699081

Cat #: LED14P38D27KSP

UPC: 762148245858

Sign In or Register to view pricing and more.
LED Elite Designer PAR Series 13.5W Dimmable Smooth PAR38 15¦ Spot 2700K

Overview

LED Elite Designer PAR Series 13.5W Dimmable Smooth PAR38 15¦ Spot 2700K
Also known as: 762148245858, LED14P38D27KSP

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Lumens: 1050
Wattage: 14
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)