ITE QA120AF BREAKER 20A 1P 120V 10K

Item #: 698870

Cat #: QA120AF

UPC: 887621020194

Sign In or Register to view pricing and more.
Documents & Guides
ITE QA120AF BREAKER 20A 1P 120V 10K QAF2 AFCI

Overview

ITE QA120AF BREAKER 20A 1P 120V 10K QAF2 AFCI
Also known as: 887621020194, QA120AF

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: QP

Customer Reviews

No reviews for this product
(0)