Feed Through Terminal Block, Type: M4/6 D2

Item #: 698588

Cat #: 1SNA105048R0500

UPC: 662019953588

Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M4/6 D2. Color: Red. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 18 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M4/6 D2. Color: Red. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 18 AWG.
Also known as: 662019953588, 1SNA105048R0500

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Red
Mounting: DIN Rail
Gauge: 12
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 20
Color: Red
Gauge: 12
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)