This product has been discontinued.

Flood Light, LED, Motion Sensor, 31W, Bronze
Item #: 698556
Cat #: MST18920LES
UPC: 080083630264
Documents & Guides
LED Motion Sensor, 180°, Dual Head, 2240 Lumens, 5000K, 31 Watts, Finish: Bronze. Life: 35,000 Hours. Replaces 150W MH. Energy Star Rated.
Sign In or Register to view pricing and more.
Overview
LED Motion Sensor, 180°, Dual Head, 2240 Lumens, 5000K, 31 Watts, Finish: Bronze. Life: 35,000 Hours. Replaces 150W MH. Energy Star Rated.
Cooper Lighting ALL-PRO 180 deg Motion activated twin head LED flood light in bronze color features a durable die-cast aluminum housing for wet locations and has a powder coated aluminum reflector for maximum LED light output. It has UV stable polycarbonate lens and an adapter plate for easy recessed junction box mounting on wall or eave. Flood light comes with tool-less head and motion sensor adjustment. The motion sensor has selectable timer to keep flood lights on up to 12 minutes and detects motion in 110/180/270 deg up to 70 ft. Flood light includes an integral photocell to avoid lights from turning on with motion during daylight hours.
Also known as: 080083630264, MST18920LES
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Wattage: | 31 |
Type: | Motion Sensor, Floodlight |
Color: | Bronze |
Light Technology: | LED |
Angle: | 180° |
Color Temperature: | 5000 (Bright White) |
Wattage: | 31 |
Color: | Bronze |
Angle: | 180° |
Volts AC: | 120 |
Type: | Motion Sensor, Floodlight |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)