
Digital Plug Load Controller, 120V, 20A
Item #: 698432
Cat #: LMPL-101
UPC: 754182925360
Digital Plug Load Room Controller, 120V, 20A, 1HP, Class 2, On/Off, Dimmer, Color: White.
Sign In or Register to view pricing and more.
Overview
Digital Plug Load Room Controller, 120V, 20A, 1HP, Class 2, On/Off, Dimmer, Color: White.
LMPL-101 Plug Load Controllers include a 20 amp relay for on/off control of connected outlets, and a high-efficiency switching power supply. They are part of a Wattstopper Digital Lighting Management (DLM) system, and enable energy efficient control of plug loads.
Also known as: 754182925360, LMPL-101
Specifications
Volts DC: | 24 |
Volts AC: | 120 |
Color: | White |
Volts DC: | 24 |
Color: | White |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)