DUP RECEP TR 20A 125V GRY

Item #: 698125

Cat #: PTTR5362-GRY

UPC: 785007008487

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Tamper-Resistant Spec Grade Duplex Receptacle 20amp 125volt, Gray

Overview

PlugTail Tamper-Resistant Spec Grade Duplex Receptacle 20amp 125volt, Gray
Also known as: 785007008487, PTTR5362-GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)