20A Specification Grade Duplex Receptacle, 5-20R, Gray

Item #: 698118

Cat #: PTIG5362-GRY

UPC: 785007307702

Documents & Guides
PlugTail Isolated Ground Spec Grade Duplex Receptacle 20amp 125volt Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

PlugTail Isolated Ground Spec Grade Duplex Receptacle 20amp 125volt Gray
Also known as: 785007307702, PTIG5362-GRY

Specifications

Type: Isolated Ground
Color: Gray
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Isolated Ground
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Gray
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)