This product has been discontinued.
Incandescent Lamp, Shatter-Resistant, PAR38, 150W, 120V
Item #: 698085
Cat #: 150PAR/SP/CVG-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Shatter-Resistant, 150 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Screw Skirted (E26sk), Lumens: 1700
Overview
Incandescent Lamp, Shatter-Resistant, 150 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Screw Skirted (E26sk), Lumens: 1700
Also known as: 150PAR/SP/CVG-120V
Specifications
Lumens: | 1700 |
Volts AC: | 120 |
Base: | Medium Screw Skirted (E26sk) |
Wattage: | 150 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Incandescent |
Lumens: | 1700 |
Base: | Medium Screw Skirted (E26sk) |
Shape: | PAR38 (Sealed Beam) |
Volts AC: | 120 |
Wattage: | 150 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)