Halogen Linear Lamp, Double-Ended, T3, 500W, 120V

Item #: 697583

Cat #: 1001297

UPC: 048777185124

Documents & Guides
Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Also known as: 048777185124, 1001297

Specifications

Color Temperature: 2500 (Warm White)
Wattage: 500
Shape: T3 (Tubular)
Volts AC: 120
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2500 (Warm White)
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Wattage: 500
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)