Search results
214 Found
USHIO
JCV120V-400WGSNF, CC-8
Item #: 356040
CAT #: 1000977
UPC: 048777164198
Company wide:
0
in stock
USHIO
P28S, LAMP SOCKET 250V
Item #: 539680
CAT #: 1001264
UPC: 048777182956
Company wide:
0
in stock
USHIO
3W G16.5 LED Lamp, 27K
Item #: 787466
CAT #: 1003930
UPC: 048777606780
Company wide:
0
in stock
USHIO
Halogen Linear Lamp, Double-Ended, T3, 500W, 120V
Item #: 697583
CAT #: 1001297
UPC: 048777185124
Company wide:
0
in stock
USHIO
8W PAR20 LED Lamp, 27K
Item #: 675913
CAT #: 1003912
UPC: 048777603840
Company wide:
0
in stock
USHIO
14W PAR30L LED Lamp, 27K
Item #: 675916
CAT #: 1003911
UPC: 048777603772
Company wide:
0
in stock
USHIO
35MR11/FL36/B/FG, BLACK
Item #: 541691
CAT #: 1003351
UPC: 048777441886
Company wide:
0
in stock
USHIO
EMD JP120V-750WCF, C-8
Item #: 128572
CAT #: 1000327
UPC: 048777121351
Company wide:
0
in stock
USHIO
JCV120V-400WGSNF, CC-8
USH 1000977 JCV120V-400WGSNF, CC-8,
Item #: 356040
CAT #: 1000977
UPC: 048777164198
Company wide:
0
in stock
USHIO
EVR JCV120V-500WGS
USH 1000384 EVR JCV120V-500WGS, CC-8, 2000 HR
Item #: 506110
CAT #: 1000384
UPC: 048777125137
Company wide:
0
in stock
USHIO
ESM JCV120V-250WGSNF
USH 1000360 ESM JCV120V-250WGSNF,
Item #: 460065
CAT #: 1000360
UPC: 048777123522
Company wide:
0
in stock
USHIO
P28S, LAMP SOCKET 250V
USH 1001264 P28S, LAMP SOCKET 250V 10A (JCS, JS)
Item #: 539680
CAT #: 1001264
UPC: 048777182956
Company wide:
0
in stock
USHIO
F20T10BLB F20T10BLB
USH 3000306 F20T10BLB F20T10BLB
Item #: 340141
CAT #: 3000306
UPC: 048777370063
Company wide:
0
in stock
USHIO
3W G16.5 LED Lamp, 27K
LED Lamp, Dimmable, 3 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 180, CRI: 84, Color Temperature: 2700K, Lamp Finish: Clear
Item #: 787466
CAT #: 1003930
UPC: 048777606780
Category:
Globe Decorative LED Lamps
Company wide:
0
in stock
USHIO
Halogen Linear Lamp, Double-Ended, T3, 500W, 120V
Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Item #: 697583
CAT #: 1001297
UPC: 048777185124
Category:
Double-Ended Linear Halogen Lamps
Company wide:
0
in stock
USHIO
8W PAR20 LED Lamp, 27K
LED Lamp, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 490, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 40°
Item #: 675913
CAT #: 1003912
UPC: 048777603840
Category:
PAR20 Reflective LED Lamps
Company wide:
0
in stock
USHIO
XRL 24V-5W/C/XX
USH 5000854 XRL 24V-5W/C/XX,
Item #: 484944
CAT #: 5000854
UPC: 048777316023
Category:
Miniature Xenon Lamps
Company wide:
0
in stock
USHIO
14W PAR30L LED Lamp, 27K
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree
Item #: 675916
CAT #: 1003911
UPC: 048777603772
Category:
PAR30 Reflective LED Lamps
Company wide:
0
in stock
USHIO
35MR11/FL36/B/FG, BLACK
USHIO 1003351 35MR11/FL36/B/ FG
Item #: 541691
CAT #: 1003351
UPC: 048777441886
Category:
MR11 Reflective LED Lamps
Company wide:
0
in stock
USHIO
EMD JP120V-750WCF, C-8
USH 1000327 EMD JP120V-750WCF, C-8,
Item #: 128572
CAT #: 1000327
UPC: 048777121351
Company wide:
0
in stock
USHIO
CYX JS120V-2000WC
USH 1000155 CYX JS120V-2000WC,
Item #: 128603
CAT #: 1000155
UPC: 048777110225
Company wide:
0
in stock
USHIO
BWF JCV120V-2000W
USH 1000095 BWF JCV120V-2000W,
Item #: 128647
CAT #: 1000095
UPC: 048777106303
Company wide:
0
in stock
USHIO
FCL J120V-500W/119MM
USH 1000488 FCL J120V-500W/119MM,
Item #: 128863
CAT #: 1000488
UPC: 048777131718
Company wide:
0
in stock
USHIO
GLC HP-600
USH 1000665 GLC HP-600
Item #: 147309
CAT #: 1000665
UPC: 048777143612
Company wide:
0
in stock