PLUG 4W 30A600VAC 20A250VDC ARMR PW

Item #: 697472

Cat #: 20415

UPC: 785007205541

Sign In or Register to view pricing and more.
Documents & Guides
30A 600V 20A 250VDC 4-Wire Armored Plug

Overview

30A 600V 20A 250VDC 4-Wire Armored Plug
Also known as: 785007205541, 20415

Specifications

Amps: 30
Amps: 30

Customer Reviews

No reviews for this product
(0)