Stacklight With Sound Module, 2-Segment, 24V AC/DC, 0.4A, Red

Item #: 697358

Cat #: MSL2-024R-MSF

UPC: 782979217602

Sign In or Register to view pricing and more.
Documents & Guides
Stacklight With Sound Module With Flasher, 2-Segment, 24 Volt AC/DC, 0.4 Amp, 3/4 Inch Pipe Mount, NEMA 4X, Red

Overview

Stacklight With Sound Module With Flasher, 2-Segment, 24 Volt AC/DC, 0.4 Amp, 3/4 Inch Pipe Mount, NEMA 4X, Red
Also known as: 782979217602, MSL2-024R-MSF

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Mounting: Conduit
Size: 3/4 in
Amps: 0.400
Color: Red
Volts AC: 24
Size: 3/4 in
Volts DC: 24
Mounting: Conduit
Amps: 0.400

Customer Reviews

No reviews for this product
(0)