Clamp Tie, 2-Piece, 15.6L (394mm), 1/4 (

Item #: 697356

Cat #: SSC4H-S25-D

UPC: 074983520411

Sign In or Register to view pricing and more.
Sta-Strap® clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.6 (395mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.6 (395mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983520411, SSC4H-S25-D

Specifications

Color: Natural
Material: Nylon
Length: 15.600 in
Color: Natural
Length: 15.600 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)