Braided Expandable Sleeving, .75" Diameter, Black, 500' Reel

Item #: 697347

Cat #: SE75PFR-DR0

UPC: 074983706617

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, .75 Inch Diameter, Black, Flame Retardant, Polyethylene Terephthalate, 500 Foot Reel

Overview

Braided Expandable Sleeving, .75 Inch Diameter, Black, Flame Retardant, Polyethylene Terephthalate, 500 Foot Reel
The SE75PFR-DR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible. The open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards.
Also known as: 074983706617, SE75PFR-DR0

Specifications

Diameter: 3/4 in
Length: 500 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 3/4 in
Color: Black
Length: 500 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)