Stacklight With Sound Module, 2-Segment, 120V AC, 0.4A, Red

Item #: 697308

Cat #: MSL2-120R-MSF

UPC: 782979217619

Sign In or Register to view pricing and more.
Documents & Guides
Stacklight With Sound Module With Flasher, 2-Segment, 120 Volt AC, 0.4 Amp, 3/4 Inch Pipe Mount, NEMA 4X, Red

Overview

Stacklight With Sound Module With Flasher, 2-Segment, 120 Volt AC, 0.4 Amp, 3/4 Inch Pipe Mount, NEMA 4X, Red
Also known as: 782979217619, MSL2-120R-MSF

Specifications

Color: Red
Volts AC: 120
Mounting: Conduit
Size: 3/4 in
Amps: 0.400
Color: Red
Mounting: Conduit
Amps: 0.400
Volts AC: 120
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)