Wallpack, LED, 30W, 5000K, Summit White

Item #: 697229

Cat #: XTOR3A-WT

UPC: 080083592289

Sign In or Register to view pricing and more.
LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Summit White. DLC Compliant. Replaces up to 175W MH, 72,000 Hours

Overview

LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Summit White. DLC Compliant. Replaces up to 175W MH, 72,000 Hours
Also known as: 080083592289, XTOR3A-WT

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Color: White
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)