EQ CB ENCL MB 2S/2C 1P3W 100A CU N3R

Item #: 6972

Cat #: W0202MB1100CU

UPC: 783643362918

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Specialty Load Centers CB Enclosures. Load Centers Type 1Application Residential V. Rating 120/240V A. Rating 100A Phase 1PH Load Regulation 100A Wiring Conf 3w Bus Rating 100A Interrupt Rating 22000AIC

Overview

Siemens Low Voltage Residential Specialty Load Centers CB Enclosures. Load Centers Type 1Application Residential V. Rating 120/240V A. Rating 100A Phase 1PH Load Regulation 100A Wiring Conf 3w Bus Rating 100A Interrupt Rating 22000AIC
Also known as: 783643362918, W0202MB1100CU

Specifications

Circuits: 2
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Circuits: 2
Mounting: Surface
Volts AC: 120/240
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)