SLIDE EFL SP 2W 10A 277V IV

Item #: 697142

Cat #: CDFB10-277-I

UPC: 785007618525

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 10A 277V, Ivory

Overview

Slide Dimmer, Electronic Single Pole2Wire 10A 277V, Ivory
Also known as: 785007618525, CDFB10-277-I

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)