P&S PS30AC1-RPL 30A 120VAC B+S WIRE

Item #: 697056

Cat #: PS30AC1-RPL

UPC: 785007195934

Sign In or Register to view pricing and more.
Documents & Guides
PAS PS30AC1-RPL 30A 120VAC B+

Overview

PAS PS30AC1-RPL 30A 120VAC B+
Also known as: 785007195934, PS30AC1-RPL

Specifications

Wattage: 1
Type: Switch
Color: Red
Poles: 1
Amps: 30
Mounting: Wall
Wattage: 1
Color: Red
Amps: 30
Type: Switch
Poles: 1
Mounting: Wall

Customer Reviews

No reviews for this product
(0)