MLB 121296-GSC1-NK-NP N1 SCREW CVR

Item #: 696811

Cat #: 121296-GSC1-NK-NP

UPC: 784572246584

Documents & Guides
No Documents Available
MLB 121296-GSC1-NK-NP N1 SCREW CVR GUTTER NK NP 24658
Sign In or Register to view pricing and more.

No associated products found.

Overview

MLB 121296-GSC1-NK-NP N1 SCREW CVR GUTTER NK NP 24658
Also known as: 784572246584, 121296-GSC1-NK-NP

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 96 in
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Length: 96 in
Color: Plain

Customer Reviews

No reviews for this product
(0)