Motor, 115/208-230VAC, 3/4HP, 1725/1425RPM, 56 Frame, TEFC

Item #: 696647

Cat #: F103-GX

UPC: 043481999913

Sign In or Register to view pricing and more.
Documents & Guides
Motor, 115/208 - 230 Volt AC, 3/4 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 11/5.4- 5.5, 0.56 kW

Overview

Motor, 115/208 - 230 Volt AC, 3/4 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 11/5.4- 5.5, 0.56 kW
Also known as: 043481999913, F103-GX

Specifications

Phase: 1
Type: General Purpose, Motor
Poles: 4
Amps: 11
Wattage: 560
Horsepower: 0.750
Family / Style: 056
RPM: 1425, 1725
Amps Range: 5.400 - 5.500 - 11
Volts AC Range: 115 - 208/230
Phase: 1
Poles: 4
Wattage: 560
Family / Style: 056
Amps Range: 5.400 - 5.500 - 11
Type: General Purpose, Motor
Amps: 11
Horsepower: 0.750
RPM: 1425, 1725
Volts AC Range: 115 - 208/230

Customer Reviews

No reviews for this product
(0)