![Motor, 115/208-230VAC, 1-1/2HP, 1800RPM, 145T Frame, Rigid Base Motor, 115/208-230VAC, 1-1/2HP, 1800RPM, 145T Frame, Rigid Base](https://rexel-cdn.com/products/image.jpg?i=B776DE4B-5E57-4591-B72D-CCCFC02AB38B&f=420)
Motor, 115/208-230VAC, 1-1/2HP, 1800RPM, 145T Frame, Rigid Base
Item #: 696641
Cat #: Z118-GX
UPC: 043481999890
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 115/208 - 230 Volt AC, 1-1/2 Horse Power, 1800 RPM, 145T Frame, Rigid Base, FLA 15.2/8.2 - 7.6 Amp
Overview
Motor, 115/208 - 230 Volt AC, 1-1/2 Horse Power, 1800 RPM, 145T Frame, Rigid Base, FLA 15.2/8.2 - 7.6 Amp
Also known as: 043481999890, Z118-GX
Specifications
Type: | Farm/AG Duty, Motor |
Phase: | 1 |
Horsepower: | 1.500 |
Amps Range: | 7.600 - 8.200 - 15.200 |
Volts AC Range: | 115 - 208/230 |
Type: | Farm/AG Duty, Motor |
Horsepower: | 1.500 |
Volts AC Range: | 115 - 208/230 |
Phase: | 1 |
Amps Range: | 7.600 - 8.200 - 15.200 |
Customer Reviews
No reviews for this product
(0)