This product may not be available in all locations.

Push Button, Push-Pull, Illuminated, 40mm Yellow Mushroom Head
Item #: 69663
Cat #: 800FP-LMP45
UPC: 662468097550
Documents & Guides
Push Button, Push-Pull, Illuminated, 40 mm Yellow Mushroom Head, Plastic, 22.5 mm Housing, Operator Only
Sign In or Register to view pricing and more.
Overview
Push Button, Push-Pull, Illuminated, 40 mm Yellow Mushroom Head, Plastic, 22.5 mm Housing, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LMP45 from Rockwell Automation® is a 40 mm illuminated push pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097550, 800FP-LMP45
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Diameter: | 40 mm |
Type: | Mushroom, Push-Pull, Pushbutton |
Color: | Yellow |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Family / Style: | 800F |
Diameter: | 40 mm |
Color: | Yellow |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Mushroom, Push-Pull, Pushbutton |
Customer Reviews
No reviews for this product
(0)