Motor, Continuous Duty, 3HP, 1755RPM, 230VAC, TEFC, 184T Frame, 1PH

Item #: 696498

Cat #: Z120A-GX

UPC: 043481100159

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Continuous Duty, 3 Horse Power, 1755 RPM, 230 Volt AC, Totally Enclosed Fan Cooled, 1-Phase, 4-Pole, 184T Frame

Overview

Motor, Continuous Duty, 3 Horse Power, 1755 RPM, 230 Volt AC, Totally Enclosed Fan Cooled, 1-Phase, 4-Pole, 184T Frame
Also known as: 043481100159, Z120A-GX

Specifications

Volts AC: 230
Phase: 1
Horsepower: 3
Wattage: 2200
Poles: 4
Type: Motor, Continous Duty
Size: 184T Frame
RPM: 1755
Volts AC: 230
Horsepower: 3
Poles: 4
Size: 184T Frame
Phase: 1
Wattage: 2200
Type: Motor, Continous Duty
RPM: 1755

Customer Reviews

No reviews for this product
(0)