Motor, General Purpose, 1/4HP, 115/230VAC, 1625RPM, TENV, 48Z Frame

Item #: 696476

Cat #: P250-GX

UPC: 043481999869

Sign In or Register to view pricing and more.
Documents & Guides
Motor, General Purpose, 1/4 Horse Power, 115/230 Volt AC, 1625 RPM, Totally Enclosed Non-Ventilated, 48Z Frame, 3.6 - 1.8 Amp

Overview

Motor, General Purpose, 1/4 Horse Power, 115/230 Volt AC, 1625 RPM, Totally Enclosed Non-Ventilated, 48Z Frame, 3.6 - 1.8 Amp
Also known as: 043481999869, P250-GX

Specifications

Phase: Split
Type: General Purpose, Motor
Poles: 4
Amps: 3.600
Wattage: 190
Size: 48Z frame
Horsepower: 0.250
RPM: 1625
Volts AC: 115/230
Amps Range: 1.800 - 3.600
Phase: Split
Poles: 4
Wattage: 190
Horsepower: 0.250
Volts AC: 115/230
Type: General Purpose, Motor
Amps: 3.600
Size: 48Z frame
RPM: 1625
Amps Range: 1.800 - 3.600

Customer Reviews

No reviews for this product
(0)