Miniature Lamp, S8, 28.56W, 28V, B15d Base

Item #: 696081

Cat #: 1638-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, S8, 28.56 Watt, 28 Volt, Double Contact Bayonet (Round) B15d Base

Overview

Miniature Incandescent Lamp, S8, 28.56 Watt, 28 Volt, Double Contact Bayonet (Round) B15d Base
Also known as: 1638-I

Specifications

Color: Clear
Volts AC: 28
Type: Miniature, Indicator
Shape: S8 (Straight)
Wattage: 28.560
Base: Bayonet (B15d)
Color: Clear
Type: Miniature, Indicator
Wattage: 28.560
Volts AC: 28
Shape: S8 (Straight)
Base: Bayonet (B15d)

Customer Reviews

No reviews for this product
(0)