Disc,F,RdNy,.110x.02",22-18AWG,IGS,100

Item #: 696

Cat #: DNF18-111-C

UPC: 074983827060

Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.110 x 0.020ö (2.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm¦). It is 0.69" (17.5 mm) long and 0.15" (3.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.110 x 0.020ö (2.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm¦). It is 0.69" (17.5 mm) long and 0.15" (3.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.
Also known as: 074983827060, DNF18-111-C

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)