1" X 250 Corr Pe Org W/1130 Lb Tape

Item #: 695900

Cat #: A5D2S1JNNB250

UPC: 034481179122

Sign In or Register to view pricing and more.
Documents & Guides
1" X 250 Corr Pe Org W/1130 Lb Tape

Overview

1" X 250 Corr Pe Org W/1130 Lb Tape
High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single, Orange, No Stripes, 1,130 Pound Pull Tape, Length 250 Feet
Also known as: 034481179122, A5D2S1JNNB250

Specifications

Length: 250 ft
Diameter: 1 in
Color: Orange
Material: Polyethylene
Length: 250 ft
Color: Orange
Diameter: 1 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)