18 AWG MTW/TEW 16 Strand TC 600/1000V White W/Blue Stripe

Item #: 69539

Cat #: L718ST-02-BLUE-STRIPE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG MTW/TEW 16 Strand TC 600/1000V White W/Blue Stripe UL 1015/1230/1032

Overview

18 AWG MTW/TEW 16 Strand TC 600/1000V White W/Blue Stripe UL 1015/1230/1032
Also known as: L718ST-02-BLUE-STRIPE

Specifications

Gauge: 18
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1

Customer Reviews

No reviews for this product
(0)