Flexible VFD Cable, 14/4, Type RHW-2

Item #: 695073

Cat #: A2161404

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible VFD Cable Type RHW-2 for Stationary Applications, 14 AWG, 4 Conductor

Overview

Flexible VFD Cable Type RHW-2 for Stationary Applications, 14 AWG, 4 Conductor
Increased wall thickness insulation type RHW-2, offering lower capacitance and higher impedance making it ideal for applications with high voltage spikes and long cable runs.
Also known as: A2161404

Specifications

Type: Direct Burial
Jacket: PVC
Color: Black
Gauge: 14
Conductors: 4
Material: Tin Plated Copper
Shielding: Shielded
Type: Direct Burial
Color: Black
Conductors: 4
Shielding: Shielded
Jacket: PVC
Gauge: 14
Material: Tin Plated Copper

Customer Reviews

No reviews for this product
(0)