STEADY LED LGHT HAZ LOC 24V PIPE MNT GRN

Item #: 694646

Cat #: 191XL-024GS

UPC: 782979228684

Sign In or Register to view pricing and more.
Steady LED Hazardous Location Division Listed Warning Light, 24VAC/DC, Green - Available in 24VAC/DC, 120-240VAC and 277VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000 hour, vibration resistant LED lamp. Dome guard included. Available in 3/4-inch NPT pipe mount or surface mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.

Overview

Steady LED Hazardous Location Division Listed Warning Light, 24VAC/DC, Green - Available in 24VAC/DC, 120-240VAC and 277VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000 hour, vibration resistant LED lamp. Dome guard included. Available in 3/4-inch NPT pipe mount or surface mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.
Also known as: 782979228684, 191XL-024GS

Specifications

Color: Green
Color: Green

Customer Reviews

No reviews for this product
(0)