![1-1/4", Type LR, "E" Series, Aluminum Conduit Body 1-1/4", Type LR, "E" Series, Aluminum Conduit Body](https://rexel-cdn.com/products/kilealr4.jpg?i=D022535E-3F4D-4DBC-904E-B7A2B31475B3&f=420)
1-1/4", Type LR, "E" Series, Aluminum Conduit Body
Item #:
694620
Cat #:
EALR-4
UPC:
783936165332
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, "E" Series, Size: 1-1/4", Material: Aluminum Alloy.
Overview
Conduit Body, Type: LR, "E" Series, Size: 1-1/4", Material: Aluminum Alloy.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165332, EALR-4
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum Alloy |
Diameter: | 1 1/4 in |
Material: | Aluminum Alloy |
Customer Reviews
No reviews for this product
(0)