Liquidtight Connector, 45°, 3", Insulated, Malleable Iron

Item #: 6942

Cat #: 5349

UPC: 786210053493

Sign In or Register to view pricing and more.
Liquidtight Connector, 45°, 3 Inch, Material: Malleable Iron, Insulated.

Overview

Liquidtight Connector, 45°, 3 Inch, Material: Malleable Iron, Insulated.
3 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
Also known as: 786210053493, 5349

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)