FLOOR BOX Y CONNECTOR

Item #: 694161

Cat #: FLBC4500Y

UPC: 018997220127

Sign In or Register to view pricing and more.
Documents & Guides
"y" Adapter - Provided (2) 1" openings for conduit entering 1" hub

Overview

"y" Adapter - Provided (2) 1" openings for conduit entering 1" hub
Arlington’s FLOOR BOX KITS and COVERS FOR NEW CONCRETE offer flexibility and convenience. Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed! A selection of leveling rings and adapters allows our covers to fit our boxes and most other manufacturers’ concrete boxes. For the fastest installation, our trapdoor covers ship ready to use with a pre-installed gasket and decorator-style receptacle.
Also known as: 018997220127, FLBC4500Y

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)