Floor Box Kit with Brass Cover, 2-Gang, (4) Flip Lids, Depth: 3.764"

Item #: 694138

Cat #: FLB5552MB

UPC: 018997220509

Floor Box Kit with Brass Cover, 2-Gang, (4) Flip Lids, Depth: 3.764 Inch, Includes: Steel Box, Brass Cover With (4) Flips Lids, Gasket, Receptacles and Mounting Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

Floor Box Kit with Brass Cover, 2-Gang, (4) Flip Lids, Depth: 3.764 Inch, Includes: Steel Box, Brass Cover With (4) Flips Lids, Gasket, Receptacles and Mounting Screws
Arlington’s FLOOR BOX KITS and COVERS FOR NEW CONCRETE offer flexibility and convenience. Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed! A selection of leveling rings and adapters allows our covers to fit our boxes and most other manufacturers’ concrete boxes. For the fastest installation, our trapdoor covers ship ready to use with a pre-installed gasket and decorator-style receptacle.
Also known as: 018997220509, FLB5552MB

Specifications

Gangs: 2
Depth: 3.764 in
Material: Brass, Steel
Gangs: 2
Material: Brass, Steel
Depth: 3.764 in

Customer Reviews

No reviews for this product
(0)