Duplex Receptacle Cover With Threaded Plugs, 1-Gang, Nickel Plated
Item #: 694122
Cat #: FLB5320NL
UPC: 018997220141
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Cover With (2) Threaded Plugs, 1-Gang, Includes: Cover, Gasket, and Tamper Resistant Receptacle, Material: Nickel Plated
Overview
Duplex Receptacle Cover With (2) Threaded Plugs, 1-Gang, Includes: Cover, Gasket, and Tamper Resistant Receptacle, Material: Nickel Plated
Arlington’s FLOOR BOX KITS and COVERS FOR NEW CONCRETE offer flexibility and convenience. Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed! A selection of leveling rings and adapters allows our covers to fit our boxes and most other manufacturers’ concrete boxes. For the fastest installation, our trapdoor covers ship ready to use with a pre-installed gasket and decorator-style receptacle.
Also known as: 018997220141, FLB5320NL
Specifications
Material: | Nickel |
Material: | Nickel |
Customer Reviews
No reviews for this product
(0)