15W PAR38 LED Lamp, 27K

Item #: 694043

Cat #: LED17P38D27KSP

UPC: 762148245780

Sign In or Register to view pricing and more.
Elite LED PAR Lamp PAR38, 15W, 90W Equivalent, 2700K, 1200LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 15 Degree Spot, White

Overview

Elite LED PAR Lamp PAR38, 15W, 90W Equivalent, 2700K, 1200LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 15 Degree Spot, White
Also known as: 762148245780, LED17P38D27KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Base: Medium Screw (E26)
Wattage: 17
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Lumens: 1200

Customer Reviews

No reviews for this product
(0)