This product may not be available in all locations.

Switch, Non-Contact, 24VDC, 1A, 3m Cable, Red ABS Housing
Item #: 69388
Cat #: 440N-G02123
UPC: 611320218183
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 21, GD2 Type
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-10 Fuse, 10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1729
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-20 Fuse, 20 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1683
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-6 Fuse, 6 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1493
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
ABC-10-R Fuse, 10 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V
Item #: 94195
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 21, GD2 Type
Also known as: 611320218183, 440N-G02123
Specifications
Type: | Switch, FerroGuard, Non-Contact |
Color: | Red |
Amps: | 1 |
Volts DC: | 24 |
Length: | 3 m |
Type: | Switch, FerroGuard, Non-Contact |
Amps: | 1 |
Length: | 3 m |
Color: | Red |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)