RECT DUPLEX RECEPTACLE PLATE BZ

Item #: 693468

Cat #: 828R-TCAL-BZ

UPC: 786564080046

Sign In or Register to view pricing and more.
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.
Also known as: 786564080046, 828R-TCAL-BZ

Specifications

Gangs: 1
Color: Bronze
Material: Aluminum
Gangs: 1
Material: Aluminum
Color: Bronze

Customer Reviews

No reviews for this product
(0)