Heat Shrink Label

Item #: 692779

Cat #: H100X025H1T-2

UPC: 074983088461

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Heat Shrink Label, Thermal Transfer, White, Polyolefin

Overview

Heat Shrink Label, Thermal Transfer, White, Polyolefin
The thermal transfer military grade heat-shrink label in white is 2-sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. The sleeve has 2 label(s) per row and 1000 labels per roll. Heat-shrink labels are mounted on a plastic carrier and offer crisp, clear legends with superior readability for quick and easy label production in all label formats, including thermal transfer and dot matrix printable.
Also known as: 074983088461, H100X025H1T-2

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)