![Rotary Hammer Rotary Hammer](https://rexel-cdn.com/products/image.jpg?i=075E5A52-AB4E-475B-BB48-4EDB761A4D21&f=420)
Rotary Hammer
Item #: 692742
Cat #: D25223K
UPC: 885911180153
Documents & Guides
Rotary Hammer, D-Handle, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 7 lbs, Maximum Capacity: 1"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rotary Hammer, D-Handle, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 7 lbs, Maximum Capacity: 1"
Also known as: 885911180153, D25223K, roto hammer
Specifications
Diameter: | 1 in |
Volts AC: | 120 |
Amps: | 8 |
Diameter: | 1 in |
Amps: | 8 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)