SLIDE DIM SP 2000W 120V IV

Item #: 692297

Cat #: CD2000-I

UPC: 785007302622

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole2000W 120V, Ivory

Overview

Slide Dimmer, Single Pole2000W 120V, Ivory
Also known as: 785007302622, CD2000-I

Specifications

Wattage: 2000
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 2000
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)