This product has been discontinued.
Baseboard Heater, 2000/1500/1125W, 277/240/208V, 94" Length
Item #: 692099
Cat #: OBD2007
UPC: 685360048116
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Baseboard Heater, 2000/1500/1125 Watt, 277/240/208 Volt, 94 Inch Length, Navajo White
Overview
Commercial Baseboard Heater, 2000/1500/1125 Watt, 277/240/208 Volt, 94 Inch Length, Navajo White
Also known as: 685360048116, OBD2007
Specifications
Wattage: | 1500, 1125, 2000 |
Volts AC: | 277, 240, 208 |
Length: | 94 in |
Color: | White |
Mounting: | Wall |
Wattage: | 1500, 1125, 2000 |
Length: | 94 in |
Mounting: | Wall |
Volts AC: | 277, 240, 208 |
Color: | White |
Customer Reviews
No reviews for this product
(0)