
Wallplate 1G Blank Box Mnt Nylon Std BR
Item #: 691547
Cat #: 5129B-SP-L1
UPC: 032664492358
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Blank wallplate, Brown, Blank Cutout, Nylon, Single- gang, Standard, ED Box
Overview
Eaton Blank wallplate, Brown, Blank Cutout, Nylon, Single- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664492358, 5129B-SP-L1
Specifications
Color: | Brown |
Type: | Blank |
Size: | Standard |
Mounting: | Box |
Gangs: | 1 |
Material: | Nylon |
Color: | Brown |
Size: | Standard |
Gangs: | 1 |
Type: | Blank |
Mounting: | Box |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)