Wallplate 1G W/.375" Hole Nylon Std GY

Item #: 691545

Cat #: 5128GY-BOX

UPC: 032664492303

Documents & Guides
Eaton Telephone and coaxial wallplate, Gray, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Telephone and coaxial wallplate, Gray, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.
Also known as: 032664492303, 5128GY-BOX

Specifications

Mounting: Screw
Size: Standard
Color: Gray
Gangs: 1
Material: Nylon
Mounting: Screw
Color: Gray
Material: Nylon
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)