TAMPER RESIST HG EHD 15A/125V I

Item #: 690973

Cat #: PTTR62-HI

UPC: 785007860498

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 15amp 125volt Ivory

Overview

PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 15amp 125volt Ivory
Also known as: 785007860498, PTTR62-HI

Specifications

Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex
Amps: 15
Material: Thermoplastic
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex
Material: Thermoplastic
Volts AC: 125
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)