SUP PTOR 5SY4 1P 240V 4A 7.5K B-TRIP

Item #: 690834

Cat #: 5SY4104-6

UPC: 887621783822

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CIRCUIT BREAKER 230/400V 10KA, 1-POLE, B, 4A, D=70MM

Overview

CIRCUIT BREAKER 230/400V 10KA, 1-POLE, B, 4A, D=70MM
Also known as: 887621783822, 5SY4104-6

Specifications

Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Amps: 4
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)