STROBE 12-24VDC PIPE-SURFACE MOUNT GREEN

Item #: 690817

Cat #: FB2PST-012-024G

UPC: 782979900122

Sign In or Register to view pricing and more.
Fireball Strobe Warning Light 12-24VDC Green - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.

Overview

Fireball Strobe Warning Light 12-24VDC Green - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.
Also known as: 782979900122, FB2PST-012-024G

Specifications

Color: Green
Material: Zinc
Color: Green
Material: Zinc

Customer Reviews

No reviews for this product
(0)