Maxi-Beam Power Block

Item #: 690599

Cat #: SMA30SELQD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Maxi-Beam Power Block, Range: Depends on Sensor, Input: 10-30VDC, Output: Bi-Polar: 1 NPN,1 PNP, Wiring Chamber

Overview

Maxi-Beam Power Block, Range: Depends on Sensor, Input: 10-30VDC, Output: Bi-Polar: 1 NPN,1 PNP, Wiring Chamber
Also known as: SMA30SELQD

Specifications

Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67
Family / Style: SM30
Mounting: Threaded
Volts DC Range: 10 - 30
Range: 150 m
Volts AC Range: 12 - 240
Diameter: 30 mm
IP/NEMA Rating: IP67
Mounting: Threaded
Range: 150 m
Material: Stainless Steel
Family / Style: SM30
Volts DC Range: 10 - 30
Volts AC Range: 12 - 240

Customer Reviews

No reviews for this product
(0)