Cable Tie, 14.6" Long, Flame Retardant Nylon, Ivory, 250/PK

Item #: 690550
Cat #: PLT4H-TL69
UPC: 074983539444
Sign In or Register to view pricing and more.
Cable Tie, Light Heavy, 14.6" Long, Flame Retardant Nylon, Ivory, 250/PK

Overview

Cable Tie, Light Heavy, 14.6" Long, Flame Retardant Nylon, Ivory, 250/PK
Also known as: 074983539444, PLT4H-TL69

Specifications

Type: Flame Retardant
Color: Ivory
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.600 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Type: Flame Retardant
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in
Color: Ivory
Weight Capacity: 120 lbs
Length: 14.600 in
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)